Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 5357106

  • Zoro # G6592402


product price: $48.89
/ea

Key Features

Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.0770mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357106
Zoro #
G6592402
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68.70mm
Shank Dia.
8.0770mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.50mm
Tap Thread Size
M8-1.25
Shank Length
32.00 mm
55% Thread Drill Size
7.10 mm
Square Size
5.99mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Thread Size
M8x1.25
Size
M8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Measurement System
Metric
Thread Pitch
1.25mm
Extended Neck
Yes
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Limit
D5
Thread Standard
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
List Number
8354
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 68.7 mm, Cobalt, Black Oxide, Thread Length 17.5 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.