Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 5364549

  • Zoro # G7216946


product price: $36.19
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5364549
Zoro #
G7216946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
35/64"
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Shank Length
1 9/32 in
65% Thread Drill Size
P
Square Size
0.2840 in
Size
3/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
45 Degrees
Secondary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Threads per Inch
16
Material Grade - Machining
WP49EG
Series
VT-SFT
Thread Limit
H5
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
List Number
8304
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, HSS-E, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.