Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 5364671

  • Zoro # G6934986


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364671
Zoro #
G6934986
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
23/32"
Tap Thread Size
9/16"-12
Shank Length
1 27/32 in
Thread Size
9/16"-12
65% Thread Drill Size
12.50 mm
Square Size
0.3190 in
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Secondary Material Application ISO Code
K, M, P
Threads per Inch
12
Spiral Direction
Right Hand
Series
VT-SFT
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Class of Fit
3B
List Number
8304
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Cobalt, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.