Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 5365591

  • Zoro # G6843977


product price: $54.89
/ea

Key Features

Overall Length
74.10mm
Tap Style
Spiral Flute
Shank Dia.
9.6770mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5365591
Zoro #
G6843977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.10mm
Shank Dia.
9.6770mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.90mm
Tap Thread Size
M10-1.25
75% Thread Drill Size
11/32 in
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Square Size
7.21mm
65% Thread Drill Size
8.90 mm
Shank Length
35.80 mm
Size
M10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Material Grade - Machining
WP49EG
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SFT
Spiral Direction
Right Hand
Thread Limit
D5
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Fine
Class of Fit
6H
Number of Pieces
1
List Number
8354

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74.1 mm, Cobalt, Black Oxide, Thread Length 18.9 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.