Spiral Flute Tap, Modified Bottoming, 3
Mfr # 5365635
Zoro # G6839655
product price: $94.89
/ea
Free Shipping & Returns
Key Features
Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5365635
Zoro #
G6839655
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
91.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
25.00mm
Tap Thread Size
M14-2.00
Thread Size
M14x2
55% Thread Drill Size
12.50 mm
Square Size
8.10mm
75% Thread Drill Size
12.00 mm
Shank Length
47.00 mm
65% Thread Drill Size
31/64 in
Size
M14
Pitch Diameter Limit
D7
Description
Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 91.2 mm, Cobalt, Black Oxide, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.