Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 5356753

  • Zoro # G6510174


product price: $38.99
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5356753
Zoro #
G6510174
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-15/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
15/64"
Tap Thread Size
#5-40
65% Thread Drill Size
#37
Square Size
0.1080 in
55% Thread Drill Size
#36
Shank Length
1 1/16 in
75% Thread Drill Size
#39
Thread Size
#5-40
Size
#5
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Threads per Inch
40
Thread Standard
UNC
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Pipe
Material Grade - Machining
WP42EG
Series
VT-SFT
Primary Material Application ISO Code
K, M, N, P
Class of Fit
3B
List Number
8304TC
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 61/64 in, Cobalt High Speed Steel, TiCN, Thread Length 19/32 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.