Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 5357031
Zoro # G6795327
product price: $39.99
/eaKey Features
Overall Length
49.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5357031
Zoro #
G6795327
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
49.00mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
8.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Square Size
2.74mm
55% Thread Drill Size
#37
Shank Length
27.50 mm
Thread Size
M3x0.5
Size
M3
Pitch Diameter Limit
D3
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.2 mm, Cobalt, Black Oxide, Thread Length 14.8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.