Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 5357060

  • Zoro # G7016326


product price: $37.49
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357060
Zoro #
G7016326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
13.00mm
Tap Thread Size
M5-0.80
Size
M5
Shank Length
31.30 mm
Thread Size
M5x0.8
Square Size
3.81mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Series
VT-SFT
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric
Material Grade - Machining
WP49EG
Tap Shank Standard
ANSI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
0.80mm
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Limit
D4
Class of Fit
6H
List Number
8354
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Cobalt, Black Oxide, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.