Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 5357382

  • Zoro # G3624652


product price: $24.79
/ea

Key Features

Overall Length
2.3800"
Tap Style
Spiral Flute
Shank Dia.
0.1940"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357382
Zoro #
G3624652
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.3800"
Shank Dia.
0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1/2"
Tap Thread Size
#10-24
Shank Length
1 7/32 in
65% Thread Drill Size
#23
Square Size
0.1500 in
Thread Size
#10-24
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Size
#10
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
UNC
Spiral Direction
Right Hand
Measurement System
Pipe
Threads per Inch
24
Thread Limit
H2
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
3B
Number of Pieces
1
List Number
8304

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.