Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 5364614

  • Zoro # G6989525


product price: $50.49
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364614
Zoro #
G6989525
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
15/32"
Tap Thread Size
7/16"-20
Size
7/16
55% Thread Drill Size
10.20 mm
Square Size
0.2390 in
Shank Length
1 21/32 in
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Thread Size
7/16"-20
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
Series
VT-SFT
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Threads per Inch
20
Thread Limit
H5
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, P
Helix Angle
45 Degrees
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
List Number
8304
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Cobalt, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.