Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 5364677

  • Zoro # G6729143


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364677
Zoro #
G6729143
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
33/64"
Tap Thread Size
9/16"-18
Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
Shank Length
1 27/32 in
Square Size
0.3190 in
75% Thread Drill Size
12.90 mm
65% Thread Drill Size
33/64 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Limit
H3
Spiral Direction
Right Hand
Extended Neck
Yes
Tap Shank Standard
ANSI
Series
VT-SFT
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Measurement System
Fractional Inch
Class of Fit
3B
List Number
8304
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Cobalt, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.