Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 5365640
Zoro # G6592411
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5365640
Zoro #
G6592411
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
1-3/32"
Tap Thread Size
M16X2
Square Size
9.07mm
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
65% Thread Drill Size
9/16 in
Thread Size
M16x2
Shank Length
48.80 mm
Size
M16
Pitch Diameter Limit
D7
Description
Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 96.8 mm, Cobalt, Black Oxide, Thread Length 27.7 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.