Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # GT305024

  • Zoro # G6562157


product price: $58.49
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305024
Zoro #
G6562157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-28
Size
1/4
Shank Length
1 3/16 in
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Square Size
0.1890 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Standards
ANSI
Tap Grouping
Tap
Series
GT30
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application ISO Code
N
Primary Material Application
Stainless Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Threads per Inch
28
Powdered Metal Base Material
Cobalt
Measurement System
Fractional Inch
Material Grade - Machining
GM6515
Primary Material Application ISO Code
M
Thread Limit
2BX
Shank Type - Machining
Straight
Class of Fit
2BX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Powdered Metal, CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.