Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # GT305025

  • Zoro # G6596344


product price: $58.89
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305025
Zoro #
G6596344
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-28
Size
1/4
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Square Size
0.1890 in
Thread Size
1/4"-28
Shank Length
1 3/16 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
GT30
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
N
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
GM6515
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Powdered Metal Base Material
Cobalt
Threads per Inch
28
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Thread Limit
3BX
Helix Angle
45 Degrees
Primary Material Application
Stainless Steel
Class of Fit
3BX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Powdered Metal, CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.