Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # GT305026

  • Zoro # G7185927


product price: $61.19
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305026
Zoro #
G7185927
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-24
Square Size
0.2360 in
65% Thread Drill Size
J
Thread Size
5/16"-24
Shank Length
1 1/4 in
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Size
5/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M
Extended Neck
Yes
Thread Limit
2BX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Thread Standard
UNF
Series
GT30
Material Grade - Machining
GM6515
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Primary Material Application
Stainless Steel
Powdered Metal Base Material
Cobalt
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Threads per Inch
24
Class of Fit
2BX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, CrC/C, Thread Length 31/64 in, 75 Percent Thread Drill Size I, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.