Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # GT305039

  • Zoro # G7148994


product price: $49.29
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305039
Zoro #
G7148994
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-20
Square Size
0.1890 in
Shank Length
1 7/32 in
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Thread Size
1/4"-20
75% Thread Drill Size
#7
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Threads per Inch
20
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Series
GT30
Thread Limit
3BX
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Material Grade - Machining
GP6520
Extended Neck
Yes
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Powdered Metal Base Material
Cobalt
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Class of Fit
3BX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.