Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # GT305042
Zoro # G6951253
product price: $66.29
/eaKey Features
Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT305042
Zoro #
G6951253
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
39/64"
Tap Thread Size
3/8"-16
Shank Length
1 9/32 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
75% Thread Drill Size
5/16 in
Square Size
0.2840 in
Size
3/8
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Powdered Metal, TiCN, Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.