Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # GT305061

  • Zoro # G6990496


product price: $49.69
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305061
Zoro #
G6990496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.00mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Thread Length
16.00mm
Tap Thread Size
M3-0.50
Size
M3
55% Thread Drill Size
#37
Square Size
2.74mm
Shank Length
27.00 mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
65% Thread Drill Size
#38

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Standards
ANSI
Number of Pieces
1
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
GT30
Cutting Direction - Machining
Right Hand
Series
GT30
Primary Material Application
Stainless Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Limit
6HX
Thread Standard
Metric
Material Grade - Machining
GM6515
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Powdered Metal Base Material
Cobalt
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Class of Fit
6HX

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, Powdered Metal, CrC/C, Thread Length 16 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.