Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # GT305063
Zoro # G7176373
product price: $50.89
/eaKey Features
Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT305063
Zoro #
G7176373
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D7
Size
M5
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Square Size
3.81mm
Thread Size
M5x0.8
Shank Length
31.50 mm
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Powdered Metal, CrC/C, Thread Length 11.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.