Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # GT305064

  • Zoro # G7041876


product price: $52.89
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305064
Zoro #
G7041876
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
12.00mm
Tap Thread Size
M6-1.00
Square Size
4.80mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Shank Length
30.90 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
M
Thread Limit
6HX
Tap Shank Standard
ANSI
Thread Standard
Metric
Measurement System
Metric
Series
GT30
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Thread Pitch
1.00mm
Primary Material Application
Stainless Steel
Material Grade - Machining
GM6515
Class of Fit
6HX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, Powdered Metal, CrC/C, Thread Length 11.6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.