Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # GT305066
Zoro # G7162163
product price: $71.39
/eaKey Features
Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT305066
Zoro #
G7162163
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
13.00mm
Tap Thread Size
M10-1.50
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Square Size
7.21mm
65% Thread Drill Size
11/32 in
Shank Length
36.10 mm
Thread Size
M10x1.5
Size
M10
Pitch Diameter Limit
D10
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.3 mm, Powdered Metal, CrC/C, Thread Length 13.4 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.