Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # GT305081
Zoro # G7056551
product price: $49.49
/eaKey Features
Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT305081
Zoro #
G7056551
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
56.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00 mm
Shank Length
50 mm
55% Thread Drill Size
5.25 mm
Square Size
4.90mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Size
M6
Pitch Diameter Limit
D8
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, CrC/C, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.