Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # GT305090

  • Zoro # G6483267


product price: $63.99
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305090
Zoro #
G6483267
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.00
75% Thread Drill Size
7.00 mm
55% Thread Drill Size
7.25 mm
Square Size
4.90mm
Thread Size
M8x1
65% Thread Drill Size
9/32 in
Shank Length
55.00 mm
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Powdered Metal Base Material
Cobalt
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Helix Angle
45 Degrees
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
N
Thread Standard
Metric Fine
Material Grade - Machining
GM6515
Primary Material Application ISO Code
M
Measurement System
Metric
Thread Limit
6HX
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Series
GT30
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Powdered Metal, CrC/C, Thread Length 13 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.