Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # GT305101
Zoro # G7206744
product price: $58.39
/eaKey Features
Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT305101
Zoro #
G7206744
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Drill Bit Size
0.2638 in
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
75% Thread Drill Size
H
Thread Size
M8x1.25
Square Size
6.20mm
Size
M8
Pitch Diameter Limit
D9
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.