Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # GT305102

  • Zoro # G7090221


product price: $67.19
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305102
Zoro #
G7090221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50 mm
Shank Length
61.00 mm
Thread Size
M10x1.5
Square Size
8.00mm
Drill Bit Size
0.3346 in
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Series
GT30
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Helix Angle
45 Degrees
Material Grade - Machining
GP6520
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
K
Thread Limit
6HX
Measurement System
Metric
Thread Standard
Metric
Spiral Direction
Right Hand
Class of Fit
6HX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100.1 mm, Powdered Metal, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.