Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # GT305126

  • Zoro # G6685603


product price: $29.69
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305126
Zoro #
G6685603
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Tap Thread Size
#6-32
Shank Length
1 3/32 in
Square Size
0.1080 in
65% Thread Drill Size
#34
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Thread Size
#6-32
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Threads per Inch
32
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Series
GT30
Measurement System
Pipe
Thread Limit
3BX
Helix Angle
45 Degrees
Thread Standard
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Steel and Stainless Steel
Material Grade - Machining
GP6505
Extended Neck
Yes
Class of Fit
3BX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size #6-32, Metric, Overall Length 1 31/32 in, High Speed Steel, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.