Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # GT305148
Zoro # G6774004
product price: $48.89
/eaKey Features
Overall Length
55.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT305148
Zoro #
G6774004
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
55.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
8.00mm
Tap Thread Size
M3-0.50
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Square Size
2.70mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Shank Length
38.00 mm
Size
M3
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Powdered Metal, CrC/C, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.