Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # GT31

  • Zoro # G6513123


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT31
Zoro #
G6513123
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
10.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D7
65% Thread Drill Size
4.30 mm
Square Size
4.90 mm
Shank Length
45.00 mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Tap Length Standard
DIN 371
Thread Size
M5x0.8
Size
M5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiCN
List Number
GT41
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
GT41
Powdered Metal Base Material
Cobalt
Thread Standard
Metric
Material Grade - Machining
GP6520
Secondary Material Application ISO Code
K
Measurement System
Metric
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Primary Material Application
Steel
Extended Neck
Yes
Thread Limit
6HX
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Thread Pitch
0.80mm
Tap Shank Standard
DIN 371
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Semi-Bottoming, Overall Length 70 mm, Powdered Metal, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.