Zoro Homepage

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # GT315002

  • Zoro # G6905972


product price: $66.99
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT315002
Zoro #
G6905972
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
Square Size
4.90mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Features
High Performance Taps
Material Grade - Machining
TiN+CrC/C
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 371
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel
Thread Pitch
1.00mm
Series
GT31
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Coolant Through
Thread Limit
6HX
Helix Angle
45 Degrees
Thread Standard
Metric
Class of Fit
6HX
List Number
GT31
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, CrC/C, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.