Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # GT315010

  • Zoro # G6572885


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT315010
Zoro #
G6572885
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Shank Length
61.00 mm
Square Size
8.00mm
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN 371
Thread Limit
6HX
Secondary Material Application
Cast Iron
Series
GT31
Features
High Performance Taps
Thread Standard
Metric
Thread Pitch
1.50mm
Powdered Metal Base Material
Cobalt
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K
Extended Neck
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
P
Primary Material Application
Steel
Class of Fit
6HX
List Number
GT31
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.