Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3 Flutes

  • Mfr # GT40

  • Zoro # G7175235


product price: $48.59
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G7175235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
10.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M4-0.70
Size
M4
Shank Length
42.00 mm
Square Size
3.40 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Tap Length Standard
DIN 371

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
GT40
Cutting Direction - Machining
Right Hand
Series
GT40
Measurement System
Metric
Primary Material Application ISO Code
K
Spiral Direction
Neutral
Tap Shank Standard
DIN 371
Material Grade - Machining
GP6520
Thread Standard
Metric
Extended Neck
Yes
Thread Pitch
0.70mm
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron
Class of Fit
6HX

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Semi-Bottoming, Overall Length 63 mm, Powdered Metal, Not Applicable, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.