Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # VTSFT5010

  • Zoro # G3598481


product price: $25.59
/ea

Key Features

Overall Length
2.0000"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5010
Zoro #
G3598481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000"
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#6-32
Thread Length
9/32"
Thread Size
#6-32
Square Size
0.1080 in
65% Thread Drill Size
#34
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Shank Length
1 3/32 in
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Pipe
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Series
VT-SFT
Material Grade - Machining
WP49EG
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, P
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Thread Limit
H2
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
32
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Class of Fit
3B
List Number
8304
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, HSS-E, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.