Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # GT305005

  • Zoro # G6462373


product price: $45.79
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305005
Zoro #
G6462373
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Tap Thread Size
#6-32
55% Thread Drill Size
#32
Square Size
0.1080 in
65% Thread Drill Size
#34
Thread Size
#6-32
75% Thread Drill Size
#36
Shank Length
1 3/32 in
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M
Thread Standard
UNC
Primary Material Application
Stainless Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
GT30
Spiral Direction
Right Hand
Threads per Inch
32
Material Grade - Machining
GM6515
Powdered Metal Base Material
Cobalt
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Pipe
Thread Limit
3BX
Shank Type - Machining
Straight
Class of Fit
3BX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, Powdered Metal, CrC/C, Thread Length 23/64 in, 75 Percent Thread Drill Size #36, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.