Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # GT305012

  • Zoro # G6783481


product price: $58.59
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305012
Zoro #
G6783481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
39/64"
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Square Size
0.2840 in
Shank Length
1 9/32 in
65% Thread Drill Size
P
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Thread Limit
2BX
Measurement System
Fractional Inch
Material Grade - Machining
GM6515
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
16
Series
GT30
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
N
Class of Fit
2BX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Powdered Metal, CrC/C, Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.