Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # GT305054

  • Zoro # G6458286


product price: $38.49
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305054
Zoro #
G6458286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Square Size
0.1890 in
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Shank Length
1 3/16 in
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Thread Limit
2BX
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Thread Standard
Metric
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application
Cast Iron
Series
GT30
Helix Angle
45 Degrees
Secondary Material Application ISO Code
K
Powdered Metal Base Material
Cobalt
Class of Fit
2BX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, Metric, Overall Length 2 1/2 in, High Speed Steel, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.