Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # GT305065

  • Zoro # G7043391


product price: $57.59
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305065
Zoro #
G7043391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Shank Length
32.30 mm
65% Thread Drill Size
I
Square Size
5.99mm
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GM6515
Helix Angle
45 Degrees
Thread Standard
Metric
Primary Material Application
Stainless Steel
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
N
Measurement System
Metric
Series
GT30
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 68.7 mm, Powdered Metal, CrC/C, Thread Length 12.1 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.