Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # GT305080

  • Zoro # G6752112


product price: $49.69
/ea

Key Features

Overall Length
55.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305080
Zoro #
G6752112
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
10.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D7
Size
M5
Thread Size
M5x0.8
Shank Length
45.00 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Square Size
4.90mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
GT30
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT30
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
N
Thread Pitch
0.80mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Material Grade - Machining
GM6515
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
45 Degrees
Extended Neck
Yes
Primary Material Application
Stainless Steel
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Class of Fit
6HX

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Powdered Metal, CrC/C, Thread Length 10 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.