Spiral Flute Tap, Modified Bottoming, 3
Mfr # GT305091
Zoro # G6978361
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT305091
Zoro #
G6978361
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
90.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
10.00mm
Tap Thread Size
M10-1.00
Square Size
5.50mm
Shank Length
55.00 mm
65% Thread Drill Size
23/64 in
75% Thread Drill Size
9.00 mm
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
Size
M10
Pitch Diameter Limit
D10
Description
Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Powdered Metal, CrC/C, Thread Length 10 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.