Spiral Flute Tap, Modified Bottoming 4 Flutes
Mfr # 5364714
Zoro # G6719264
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5364714
Zoro #
G6719264
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
53/64"
Tap Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
Shank Length
2 3/8 in
55% Thread Drill Size
51/64 in
Square Size
0.5200 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
Size
7/8
Pitch Diameter Limit
H4
Description
Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, HSS-E, Black Oxide, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.