Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 5364716

  • Zoro # G6574881


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364716
Zoro #
G6574881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
53/64"
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
Square Size
0.5200 in
Shank Length
2 3/8 in
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Limit
H4
Extended Neck
Yes
Threads per Inch
9
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Material Grade - Machining
WP42EG
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Standard
UNC
Class of Fit
3B
List Number
8304TC
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Cobalt High Speed Steel, TiCN, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.