Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 5364723

  • Zoro # G7151977


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364723
Zoro #
G7151977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
23/32"
Tap Thread Size
7/8"-14
Shank Length
2 3/8 in
65% Thread Drill Size
13/16 in
Square Size
0.5200 in
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40 mm
Thread Size
7/8"-14
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
14
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Thread Limit
H4
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Series
VT-SFT
Class of Fit
3B
List Number
8304TC
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Cobalt High Speed Steel, TiCN, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.