Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 5364726

  • Zoro # G6440235


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364726
Zoro #
G6440235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-8
Thread Length
63/64"
Shank Length
2 17/32 in
75% Thread Drill Size
22.25 mm
55% Thread Drill Size
29/32 in
Square Size
0.5970 in
65% Thread Drill Size
57/64 in
Thread Size
1"-8
Size
1
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Series
VT-SFT
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Threads per Inch
8
Extended Neck
Yes
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Thread Limit
H5
Class of Fit
2B
Number of Pieces
1
List Number
8304

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, HSS-E, Black Oxide, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.