Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # GT305020

  • Zoro # G6911947


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305020
Zoro #
G6911947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
1"
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Shank Length
2 5/32 in
Thread Size
3/4"-10
Square Size
0.4390 in
Size
3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Series
GT30
Threads per Inch
10
Material Grade - Machining
GM6515
Shank Type - Machining
Straight
Thread Limit
3BX
Extended Neck
Yes
Helix Angle
45 Degrees
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
M
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
3BX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Powdered Metal, CrC/C, Thread Length 1 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.