Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # GT305045

  • Zoro # G7102435


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.367"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305045
Zoro #
G7102435
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Thread Length
49/64"
Thread Size
1/2"-13
Square Size
0.2750 in
Shank Length
1 5/8 in
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
27/64 in
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Material Grade - Machining
GP6520
Powdered Metal Base Material
Cobalt
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Standard
UNC
Series
GT30
Primary Material Application
Steel
Threads per Inch
13
Shank Type - Machining
Straight
Thread Limit
2BX
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Class of Fit
2BX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, TiCN, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.