Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # GT305046

  • Zoro # G6574714


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.367"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305046
Zoro #
G6574714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Thread Length
49/64"
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Square Size
0.2750 in
Shank Length
1 5/8 in
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Threads per Inch
13
Thread Limit
3BX
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K
Helix Angle
45 Degrees
Powdered Metal Base Material
Cobalt
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Primary Material Application
Steel
Series
GT30
Spiral Direction
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
GP6520
Class of Fit
3BX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, TiCN, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.