Zoro Homepage

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # GT305086

  • Zoro # G6629481


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305086
Zoro #
G6629481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
20.00mm
Tap Thread Size
M16-2.00
75% Thread Drill Size
14.00 mm
Shank Length
59.00 mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
Square Size
9.00mm
65% Thread Drill Size
9/16 in
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Tap Shank Standard
DIN 376
Thread Standard
Metric
Shank Type - Machining
Straight
Material Grade - Machining
GM6515
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M
Thread Pitch
2.00mm
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Stainless Steel
Series
GT30
Class of Fit
6HX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Powdered Metal, CrC/C, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.