Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # GT305103

  • Zoro # G6555437


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Overall Length
109.93mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305103
Zoro #
G6555437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
109.93mm
Shank Dia.
9mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
17.86mm
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
Shank Length
66.00 mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Drill Bit Size
0.4016 in
Square Size
7.00mm
Thread Size
M12x1.75
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Thread Limit
6HX
Thread Standard
Metric
Secondary Material Application
Cast Iron
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 376
Material Grade - Machining
GP6520
Thread Pitch
1.75mm
Secondary Material Application ISO Code
K
Spiral Direction
Right Hand
Series
GT30
Measurement System
Metric
Class of Fit
6HX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Thread Length 18 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.