Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # GT31

  • Zoro # G6619033


product price: $67.19
/ea

Key Features

Overall Length
80.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
6.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT31
Zoro #
G6619033
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Pitch Diameter Limit
D8
Tap Thread Size
M6-1.00
Thread Length
10.00mm
Shank Length
50.00 mm
Tap Length Standard
DIN 371
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Square Size
8.00 mm
Size
M6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
GT41
Tap Grouping
Tap
Standards
DIN 371
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
GT41
Measurement System
Metric
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Thread Limit
6HX
Secondary Material Application ISO Code
K
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Pitch
1.00mm
Material Grade - Machining
GP6520
Secondary Material Application
Cast Iron
Coolant Fed
Coolant Through
Primary Material Application
Steel
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Semi-Bottoming, Overall Length 80 mm, Powdered Metal, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.