Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # GT31

  • Zoro # G6681263


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
8.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT31
Zoro #
G6681263
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Pitch Diameter Limit
D9
Tap Thread Size
M8-1.25
Thread Length
13.00mm
75% Thread Drill Size
H
Shank Length
55.00 mm
Thread Size
M8x1.25
Tap Length Standard
DIN 371
Square Size
6.20 mm
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Size
M8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Standards
DIN 371
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
List Number
GT41
Cutting Direction - Machining
Right Hand
Series
GT41
Material Grade - Machining
GP6520
Secondary Material Application ISO Code
K
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
Metric
Coolant Fed
Coolant Through
Measurement System
Metric
Thread Pitch
1.25mm
Tap Shank Standard
DIN 371
Extended Neck
Yes
Primary Material Application
Steel
Powdered Metal Base Material
Cobalt
Thread Limit
6HX
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Semi-Bottoming, Overall Length 90 mm, Powdered Metal, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.