Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # GT40

  • Zoro # G6749504


product price: $48.59
/ea

Key Features

Overall Length
80.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
6.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G6749504
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Thread Length
10.00mm
Pitch Diameter Limit
D8
Tap Thread Size
M6-1.00
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
Tap Length Standard
DIN 371
Shank Length
50.00 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Size
M6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
List Number
GT40
Standards
DIN 376
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
GT40
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Extended Neck
Yes
Thread Standard
Metric
Thread Limit
D8
Tap Shank Standard
DIN 371
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
K
Material Grade - Machining
GP6520
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Primary Material Application
Cast Iron
Class of Fit
6HX

Description

Straight Flute Tap, Thread Size M6x1, Metric, Semi-Bottoming, Overall Length 80 mm, Powdered Metal, Not Applicable, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.